Shop All Cable Trays
Wiegmann
N1 LAY-IN CLOCK TRANSP 8X8 CBN STL, GRY
Mfr # LJW81CW
Zoro # G8832011
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 9 in
- Width 15.000 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJW81CW
- Zoro # G8832011
- UPC # 786725329496
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 9 in |
Width | 15.000 in |
Depth | 15 in |
Each - Width | 15.000 in |
Actual Length | 15.000 in |
Details
Item | N1 LAY-IN CLOCK TRANSP 8X8 CBN STL,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Features | Carbon steel 12" length clockwise transposition straight section fitting. |
Application | For use with LJW Series lay-in wireway. |
Type | Fitting |
Listings | UL, CSA |
Finish Type | Polyester Powder |
UL Listed | Yes |
Certified Listed | cULus |
Standard | cULus |
Description
N1 LAY-IN CLOCK TRANSP 8X8 CBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- VAST Strut Channel Fitting, 1/4 (V321HDG)
- GE Miniature Circuit Breaker, THQB Series 60A, 2 Pole, 120/240V AC (THQB2160)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19AN0A5E005)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- ELECTRIDUCT Neoprene Cord Channel Kit- 10ft(2-5ft pieces)- White (SR-RI-CC-10-WT)
- Wiegmann Cable Trays