Shop All Raceway Fittings
Wiegmann
N1 LAY-IN CLOCK 90 DEG ELBOW 8X8 CS, GRY
Mfr # LJW908CW
Zoro # G8834102
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 9 in
- Width 15.000 in
- Material Carbon Steel
- Features Carbon steel 90 degrees clockwise elbow fitting.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJW908CW
- Zoro # G8834102
- UPC # 786725329472
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 9 in |
Width | 15.000 in |
Depth | 15 in |
Actual Length | 15.000 in |
Each - Width | 15.000 in |
Details
Item | N1 LAY-IN CLOCK 90 DEG ELBOW 8X8 CS,GRY |
Finish | Polyester Powder |
Material | Carbon Steel |
Features | Carbon steel 90 degrees clockwise elbow fitting. |
Application | For use with LJW Series lay-in wireway. |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Standard | cULus |
UL Listed | Yes |
Accessory Type | Elbow |
Type | Fitting |
Finish Type | Polyester Powder |
Nema Rating | 1 |
Listings | UL, CSA |
Fitting Type | 90 Degree Elbow |
Certified Listed | cULus |
Description
N1 LAY-IN CLOCK 90 DEG ELBOW 8X8 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Nyln Crimp Wire Terminal 5/16"Stud/Ring Typ 16-14G Wire PK10 (12152PK)
- SOUTH MAIN HARDWARE 4-in 18-lb, Dark Green, 100 Standard Nylon Tie (220104)
- CYBERPOWER Smart UPS, 5000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (OR500LCDRM1U)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- D-LINE Equal Tee, White, ABS, Tees (US/FLET3015W/5/GR)
- Wiegmann Raceway Fittings