Shop All Raceway Fittings
Wiegmann
N1 LAY-IN CLOCK 90 DEG ELBOW 6X6 CS, GRY
Mfr # LJW906CW
Zoro # G8840734
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 9 in
- Width 15.000 in
- Material Carbon Steel
- Application For use with LJW Series lay-in wireway.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJW906CW
- Zoro # G8840734
- UPC # 786725328888
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 9 in |
Width | 15.000 in |
Depth | 15 in |
Actual Length | 15.000 in |
Each - Width | 15.000 in |
Details
Item | N1 LAY-IN CLOCK 90 DEG ELBOW 6X6 CS,GRY |
Finish | Polyester Powder |
Material | Carbon Steel |
Application | For use with LJW Series lay-in wireway. |
Color | Ansi-61 Gray Smooth |
Features | Carbon steel 90 degrees clockwise elbow fitting. |
Knockouts | No |
Nema Rating | 1 |
Fitting Type | 90 Degree Elbow |
Standard | cULus |
Type | Fitting |
Listings | UL, CSA |
Accessory Type | Elbow |
UL Listed | Yes |
Finish Type | Polyester Powder |
Certified Listed | cULus |
Description
N1 LAY-IN CLOCK 90 DEG ELBOW 6X6 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 14/3 (1TNB6)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (NON-60)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2102M12)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Entr Ftg .1Lb (HBLALU3810B1)
- Wiegmann Raceways