Shop All Raceway Fittings
Wiegmann
N1 LAY-IN CLOCK 90 DEG ELBOW 4X4 CS, GRY
Mfr # LJW904CW
Zoro # G8840743
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 12 in
- Width 8.750 in
- Material Carbon Steel
- Color Ansi-61 Gray Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJW904CW
- Zoro # G8840743
- UPC # 786725328246
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 12 in |
Width | 8.750 in |
Depth | 9 in |
Each - Width | 8.750 in |
Actual Width | 8.750 in |
Actual Depth | 8.750 in |
Actual Length | 8.750 in |
Details
Item | N1 LAY-IN CLOCK 90 DEG ELBOW 4X4 CS,GRY |
Finish | Polyester Powder |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Knockouts | No |
Application | For use with LJW Series lay-in wireway. |
Features | Carbon steel 90 degrees clockwise elbow fitting. |
Type | Fitting |
Finish Type | Polyester Powder |
Certified Listed | cULus |
Listings | UL, CSA |
Nema Rating | 1 |
Fitting Type | 90 Degree Elbow |
UL Listed | Yes |
Standard | cULus |
Accessory Type | Elbow |
Description
N1 LAY-IN CLOCK 90 DEG ELBOW 4X4 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS NetCat 100 Cable Tester, VDV Wiring (NC-100)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK92)
- ZORO SELECT Pin and Sleeve Plug, Blue, 3 Poles, 240VAC (BRY5100P9W)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- Wiegmann Raceway Fittings