Shop All Raceway Fittings
Wiegmann
N1 LAY-IN CC 90 DEG ELBOW 8X8 CS, GRY
Mfr # LJW908CCW
Zoro # G8833813
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 9 in
- Width 15.000 in
- Material Carbon Steel
- Application For use with LJW Series lay-in wireway.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # LJW908CCW
- Zoro # G8833813
- UPC # 786725329489
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 9 in |
Width | 15.000 in |
Depth | 15 in |
Actual Length | 15.000 in |
Each - Width | 15.000 in |
Details
Item | N1 LAY-IN CC 90 DEG ELBOW 8X8 CS,GRY |
Finish | Polyester Powder |
Material | Carbon Steel |
Application | For use with LJW Series lay-in wireway. |
Color | Ansi-61 Gray Smooth |
Knockouts | No |
Features | Carbon steel 90 degrees counter-clockwise elbow fitting. |
Standard | cULus |
Type | Fitting |
Fitting Type | 90 Degree Elbow |
Nema Rating | 1 |
UL Listed | Yes |
Accessory Type | Elbow |
Finish Type | Polyester Powder |
Certified Listed | cULus |
Listings | UL, CSA |
Description
N1 LAY-IN CC 90 DEG ELBOW 8X8 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Channel Nut With Spring, 1/2-13 In, Steel (SPRA0050EG)
- KNIPEX End Ferrules, 4 AWG (25mm2) Non-I, PK50 (97 99 399)
- POMONA ELECTRONICS Banana Plug Test Adapter (3564-2)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO3701021)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- Wiegmann Raceways