Shop All Raceway Fittings
Wiegmann
N1 LAY-IN CC 90 DEG ELBOW 6X6 CS, GRY
Mfr # LJW906CCW
Zoro # G8835749
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 9 in
- Width 15.000 in
- Material Carbon Steel
- Features Carbon steel 90 degrees counter-clockwise elbow fitting.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJW906CCW
- Zoro # G8835749
- UPC # 786725328901
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 9 in |
Width | 15.000 in |
Depth | 15 in |
Each - Width | 15.000 in |
Actual Length | 15.000 in |
Details
Item | N1 LAY-IN CC 90 DEG ELBOW 6X6 CS,GRY |
Finish | Polyester Powder |
Material | Carbon Steel |
Features | Carbon steel 90 degrees counter-clockwise elbow fitting. |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Application | For use with LJW Series lay-in wireway. |
Certified Listed | cULus |
Type | Fitting |
Standard | cULus |
Accessory Type | Elbow |
Fitting Type | 90 Degree Elbow |
Listings | UL, CSA |
Finish Type | Polyester Powder |
Nema Rating | 1 |
UL Listed | Yes |
Description
N1 LAY-IN CC 90 DEG ELBOW 6X6 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Two Wire Start Kit (7109)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-150-50-BK)
- GARDNER BENDER Heat Shrink Tubing, 1/2-1/4" 4", Len., PK3 (HST-500)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 50ft (P502-050)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-J)
- Wiegmann Raceways