Shop All Raceway Fittings
Wiegmann
N1 LAY-IN CC 90 DEG ELBOW 4X4 CS, GRY
Mfr # LJW904CCW
Zoro # G8834559
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 12 in
- Width 8.750 in
- Material Carbon Steel
- Features Carbon steel 90 degrees counter-clockwise elbow fitting.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJW904CCW
- Zoro # G8834559
- UPC # 786725328260
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 12 in |
Width | 8.750 in |
Depth | 9 in |
Actual Depth | 8.750 in |
Each - Width | 8.750 in |
Actual Length | 8.750 in |
Actual Width | 8.750 in |
Details
Item | N1 LAY-IN CC 90 DEG ELBOW 4X4 CS,GRY |
Finish | Polyester Powder |
Material | Carbon Steel |
Features | Carbon steel 90 degrees counter-clockwise elbow fitting. |
Color | Ansi-61 Gray Smooth |
Application | For use with LJW Series lay-in wireway. |
Knockouts | No |
Type | Fitting |
Nema Rating | 1 |
Listings | UL, CSA |
Fitting Type | 90 Degree Elbow |
Finish Type | Polyester Powder |
Accessory Type | Elbow |
Standard | cULus |
UL Listed | Yes |
Certified Listed | cULus |
Description
N1 LAY-IN CC 90 DEG ELBOW 4X4 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS400BP)
- QUICKCABLE 450A ANL Fuse (509308-001)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR4Y)
- HUBBELL Locking Plug, 50 A, 480V AC, 3 Poles, 10 AWG to 6 AWG, Screw Terminals, Black/White (CS8165C)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- LEGRAND External Elbow, 90 deg., Ivory, Plastic (418)
- Wiegmann Raceway Fittings