Shop All Cable Trays
Wiegmann
N1 LAY-IN 90 DEG TOP 8X8 CRBN STL, GRY
Mfr # LJWL908A
Zoro # G8839529
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 9 in
- Width 15.000 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWL908A
- Zoro # G8839529
- UPC # 786725329380
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 9 in |
Width | 15.000 in |
Depth | 15 in |
Each - Width | 15.000 in |
Actual Length | 15.000 in |
Details
Item | N1 LAY-IN 90 DEG TOP 8X8 CRBN STL,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Features | Carbon steel 90 degrees elbow top-opening fitting. |
Application | For use with LJW Series lay-in wireway. |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Listings | UL, CSA |
Standard | cULus |
Finish Type | Polyester Powder |
UL Listed | Yes |
Certified Listed | cULus |
Fitting Type | 90 Degree Top |
Accessory Type | Elbow |
Type | Fitting |
Description
N1 LAY-IN 90 DEG TOP 8X8 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- SOUTHWIRE Thermostat Cable, 250ft, 60 Max Temp, CL2 (552080407)
- SQUARE D Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC, Depth: 1.78 in (9080LBA162101)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 3 D (F2X3WH6)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612NK)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Gray (C3RWT848)
- Wiegmann Cable Trays