Shop All Cable Trays
Wiegmann
N1 LAY-IN 90 DEG TOP 4X4 CRBN STL, GRY
Mfr # LJWL904A
Zoro # G8840813
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 6 in
- Width 7.040 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWL904A
- Zoro # G8840813
- UPC # 786725328000
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 7.040 in |
Depth | 9 in |
Actual Depth | 9.080 in |
Each - Width | 7.040 in |
Actual Width | 7.040 in |
Actual Height | 6.040 in |
Actual Length | 9.080 in |
Details
Item | N1 LAY-IN 90 DEG TOP 4X4 CRBN STL,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Features | Carbon steel 90 degrees elbow top-opening fitting. |
Knockouts | No |
Application | For use with LJW Series lay-in wireway. |
Color | Ansi-61 Gray Smooth |
Certified Listed | cULus |
Fitting Type | 90 Degree Top |
Accessory Type | Elbow |
Listings | UL, CSA |
Finish Type | Polyester Powder |
Standard | cULus |
UL Listed | Yes |
Type | Fitting |
Description
N1 LAY-IN 90 DEG TOP 4X4 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QOM2200VH)
- JANDORF Pull Switch 2Circuit4Pos (61200)
- D-LINE Clip, Safe-D F-Clip, SS, PK100 (SAFEDFCLIP30/100)
- CARLON Elbow Conduit 90D Sch40 1.5In (UA9AHB-CTN)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- WIEGMANN N1 CONNECTOR (HS/S WW) 2X2 CRBN STL-GRAY (C0202)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- LEGRAND Wiremold Raceway Inside Elbow, Metal, Ivory (B-7)
- Wiegmann Cable Trays