Shop All Cable Trays
Wiegmann
N1 LAY-IN 90 DEG OUTSIDE 8X8 CS, GRY
Mfr # LJWL908C
Zoro # G8834513
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 9 in
- Width 15.000 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWL908C
- Zoro # G8834513
- UPC # 786725329403
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 9 in |
Width | 15.000 in |
Depth | 15 in |
Actual Length | 15.000 in |
Each - Width | 15.000 in |
Details
Item | N1 LAY-IN 90 DEG OUTSIDE 8X8 CS,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Application | For use with LJW Series lay-in wireway. |
Features | Carbon steel 90 degrees elbow outside-opening fitting. |
Fitting Type | 90 Degree Outside |
Type | Fitting |
Accessory Type | Elbow |
Listings | UL, CSA |
Standard | cULus |
Finish Type | Polyester Powder |
UL Listed | Yes |
Certified Listed | cULus |
Description
N1 LAY-IN 90 DEG OUTSIDE 8X8 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 480VAC BK (CS8175)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 1 Pole, 120V AC (Q120)
- STA-KON 22-16 AWG Nylon Ring Terminal #8 Stud PK100 (RA18-8)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2416)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X6 CS, GRY (S4406NK)
- WIEGMANN Wireway, Tee, 6x6 Sq In, 16 Gauge, Steel (T0606)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 5ft- Black- 5 Pack (SR-2150-5-5PK-BK)
- Wiegmann Cable Trays