Shop All Cable Trays
Wiegmann
N1 LAY-IN 90 DEG OUTSIDE 4X4 CS, GRY
Mfr # LJWL904C
Zoro # G8834531
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 6 in
- Width 7.040 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWL904C
- Zoro # G8834531
- UPC # 786725328048
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 7.040 in |
Depth | 9 in |
Actual Depth | 9.080 in |
Actual Height | 6.040 in |
Each - Width | 7.040 in |
Actual Width | 7.040 in |
Actual Length | 9.080 in |
Details
Item | N1 LAY-IN 90 DEG OUTSIDE 4X4 CS,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Features | Carbon steel 90 degrees elbow outside-opening fitting. |
Application | For use with LJW Series lay-in wireway. |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Accessory Type | Elbow |
Certified Listed | cULus |
Type | Fitting |
UL Listed | Yes |
Standard | cULus |
Fitting Type | 90 Degree Outside |
Finish Type | Polyester Powder |
Listings | UL, CSA |
Description
N1 LAY-IN 90 DEG OUTSIDE 4X4 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- ZORO SELECT Wall Switch, Ivory, 3-Way Switch, 1 to 2 HP (4903GLI)
- ABB A16-30-01-81, CONTACTOR, 24V COIL (A16-30-01-81)
- CARLING TECHNOLOGIES Rotary Switch, SPST, 2 Connections (R-135-BL)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-20PK-WT)
- Wiegmann Cable Trays