Shop All Cable Trays
Wiegmann
N1 LAY-IN 90 DEG INSIDE 4X4 CBN STL, GRY
Mfr # LJWL904B
Zoro # G8832300
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 6 in
- Width 7.040 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWL904B
- Zoro # G8832300
- UPC # 786725328024
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 7.040 in |
Depth | 9 in |
Each - Width | 7.040 in |
Actual Depth | 9.080 in |
Actual Height | 6.040 in |
Actual Length | 9.080 in |
Actual Width | 7.040 in |
Details
Item | N1 LAY-IN 90 DEG INSIDE 4X4 CBN STL,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Application | For use with LJW Series lay-in wireway. |
Features | Carbon steel 90 degrees elbow inside-opening fitting. |
Knockouts | No |
Type | Fitting |
Standard | cULus |
Accessory Type | Elbow |
Fitting Type | 90 Degrees |
Certified Listed | cULus |
Finish Type | Polyester Powder |
UL Listed | Yes |
Listings | UL, CSA |
Description
N1 LAY-IN 90 DEG INSIDE 4X4 CBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS2X2WH6NM)
- QUAIL ELECTRONICS 6' H05 1.0mm2 B I BRAZIL TO C13AL (2550.072AL)
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- LEVITON 15 amps 125 V Duplex White Tamper Resistant Outlet 5-15R , 10PK (TCBR1-WMP)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436NK)
- WIEGMANN N1 SCR CVR WIREWAY 6X6X36 CRBN STL, GRY (S6636)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- Wiegmann Cable Trays