Shop All Cable Trays
Wiegmann
N1 LAY-IN 90 DEG INSIDE 2.5X2.5 CS, GRY
Mfr # LJWL902B
Zoro # G8740582
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 8 in
- Width 4.250 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWL902B
- Zoro # G8740582
- UPC # 786725327089
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 8 in |
Width | 4.250 in |
Depth | 7 in |
Actual Width | 4.250 in |
Actual Length | 7.125 in |
Actual Depth | 7.125 in |
Each - Width | 4.250 in |
Actual Height | 7.500 in |
Details
Item | N1 LAY-IN 90 DEG INSIDE 2.5X2.5 CS,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Knockouts | No |
Features | Carbon steel 90 degrees elbow inside-opening fitting. |
Application | For use with LJW Series lay-in wireway. |
Color | Ansi-61 Gray Smooth |
Certified Listed | cULus |
UL Listed | Yes |
Fitting Type | 90 Degrees |
Standard | cULus |
Listings | UL, CSA |
Accessory Type | Elbow |
Finish Type | Polyester Powder |
Type | Fitting |
Description
N1 LAY-IN 90 DEG INSIDE 2.5X2.5 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-20ATR-WH-10)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02725.85.01)
- EATON Yellow Guard Ring for E-Stop, 22mm, Yellow (M22-XGPV)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1 In, PK10 (V111 1EG)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648GNK)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- Wiegmann Cable Trays