Shop All Cable Trays
Wiegmann
N1 LAY-IN 45 DEG TOP 6X12 CRBN STL, GRY
Mfr # LJWL45126A
Zoro # G8841863
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 9 in
- Width 15.500 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWL45126A
- Zoro # G8841863
- UPC # 786725329762
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 9 in |
Width | 15.500 in |
Depth | 16 in |
Each - Width | 15.500 in |
Actual Depth | 15.500 in |
Actual Length | 15.500 in |
Actual Width | 15.500 in |
Details
Item | N1 LAY-IN 45 DEG TOP 6X12 CRBN STL,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Application | For use with LJW Series lay-in wireway. |
Features | Carbon steel 45 degrees elbow top-opening fitting. |
Knockouts | No |
Finish Type | Polyester Powder |
Fitting Type | 45 Degree Top |
Certified Listed | cULus |
UL Listed | Yes |
Standard | cULus |
Type | Fitting |
Listings | UL, CSA |
Accessory Type | Elbow |
Description
N1 LAY-IN 45 DEG TOP 6X12 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 25 ft. L (FT4BK25)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 12 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C12)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (22967401)
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- Wiegmann Cable Trays