Shop All Cable Trays
Wiegmann
N1 LAY-IN 45 DEG TOP 4X4 CRBN STL, GRY
Mfr # LJWL454A
Zoro # G8740844
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 4 in
- Width 7.080 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # LJWL454A
- Zoro # G8740844
- UPC # 786725327942
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 4 in |
Width | 7.080 in |
Depth | 10 in |
Actual Depth | 10.04 in |
Actual Width | 7.080 in |
Actual Height | 4.100 in |
Each - Width | 7.080 in |
Details
Item | N1 LAY-IN 45 DEG TOP 4X4 CRBN STL,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Application | For use with LJW Series lay-in wireway. |
Features | Carbon steel 45 degrees elbow top-opening fitting. |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Type | Fitting |
UL Listed | Yes |
Listings | UL, CSA |
Standard | cULus |
Accessory Type | Elbow |
Finish Type | Polyester Powder |
Certified Listed | cULus |
Fitting Type | 45 Degree Top |
Description
N1 LAY-IN 45 DEG TOP 4X4 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Volume Controller Rms 75W, White (8242)
- PARTNERS BRAND UV Cable Ties, 50#, 16", Black, 500/Case (CTUV1650)
- EATON WIRING DEVICES Receptacle Black 2Pole 125V (L520R)
- SQUARE D NQ Panelboard, line lug cover, PowerPact H, J, Q, IP2X (HJQLLC)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448GNK)
- PRIME-LINE Entrygard Csmt Op Rh (TH 23077)
- Wiegmann Cable Trays