Shop All Cable Trays
Wiegmann
N1 LAY-IN 45 DEG TOP 2.5X2.5 CS, GRY
Mfr # LJWL452A
Zoro # G8835012
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 8 in
- Width 4.250 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # LJWL452A
- Zoro # G8835012
- UPC # 786725327003
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 8 in |
Width | 4.250 in |
Depth | 7 in |
Actual Width | 4.250 in |
Actual Height | 7.500 in |
Each - Width | 4.250 in |
Actual Length | 7.125 in |
Actual Depth | 7.125 in |
Details
Item | N1 LAY-IN 45 DEG TOP 2.5X2.5 CS,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Features | Carbon steel 45 degrees elbow top-opening fitting. |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Application | For use with LJW Series lay-in wireway. |
Listings | UL, CSA |
Standard | cULus |
Accessory Type | Elbow |
Type | Fitting |
Certified Listed | cULus |
Finish Type | Polyester Powder |
Fitting Type | 45 Degree Top |
UL Listed | Yes |
Description
N1 LAY-IN 45 DEG TOP 2.5X2.5 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Red (XB4FW34G5)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133330)
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Max. Voltage: 60V (87-7002)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- QUEST MFG Cable Tray Cabinet Top Stand, 4", Zinc (CT0017-04-03)
- Wiegmann Cable Trays