Shop All Cable Trays
Wiegmann
N1 LAY-IN 45 DEG OUTSIDE 4X4 CS, GRY
Mfr # LJWL454C
Zoro # G8740862
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 4 in
- Width 7.080 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWL454C
- Zoro # G8740862
- UPC # 786725327980
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 4 in |
Width | 7.080 in |
Depth | 10 in |
Actual Depth | 10.04 in |
Actual Width | 7.080 in |
Actual Height | 4.100 in |
Each - Width | 7.080 in |
Details
Item | N1 LAY-IN 45 DEG OUTSIDE 4X4 CS,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Features | Carbon steel 45 degrees elbow outside-opening fitting. |
Knockouts | No |
Application | For use with LJW Series lay-in wireway. |
Color | Ansi-61 Gray Smooth |
Accessory Type | Elbow |
Finish Type | Polyester Powder |
UL Listed | Yes |
Certified Listed | cULus |
Type | Fitting |
Listings | UL, CSA |
Fitting Type | 45 Degree Outside |
Standard | cULus |
Description
N1 LAY-IN 45 DEG OUTSIDE 4X4 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (RPF2BB7)
- RACO Rigid/EMT Conduit Coupling, 6-13/16 In. L (1836)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 30A (MGF321NR)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436NK)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612NK)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- LOWELL JBolt Kit (CLH-JB3)
- Wiegmann Cable Trays