Shop All Cable Trays
Wiegmann
N1 LAY-IN 45 DEG OUTSIDE 2.5X2.5 CS, GRY
Mfr # LJWL452C
Zoro # G8739989
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 8 in
- Width 4.250 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWL452C
- Zoro # G8739989
- UPC # 786725327041
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 8 in |
Width | 4.250 in |
Depth | 7 in |
Actual Width | 4.250 in |
Each - Width | 4.250 in |
Actual Height | 7.500 in |
Actual Depth | 7.125 in |
Actual Length | 7.125 in |
Details
Item | N1 LAY-IN 45 DEG OUTSIDE 2.5X2.5 CS,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Knockouts | No |
Features | Carbon steel 45 degrees elbow outside-opening fitting. |
Application | For use with LJW Series lay-in wireway. |
Listings | UL, CSA |
Finish Type | Polyester Powder |
UL Listed | Yes |
Fitting Type | 45 Degree Outside |
Type | Fitting |
Accessory Type | Elbow |
Certified Listed | cULus |
Standard | cULus |
Description
N1 LAY-IN 45 DEG OUTSIDE 2.5X2.5 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- SQUARE D Coil, Magnetic, 480vac (3104140060)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL3100RS2W)
- ZORO SELECT 16 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3642)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672GNK)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- Wiegmann Cable Trays