Shop All Cable Trays
Wiegmann
N1 LAY-IN 45 DEG INSIDE 4X4 CBN STL, GRY
Mfr # LJWL454B
Zoro # G8739919
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 4 in
- Width 7.080 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWL454B
- Zoro # G8739919
- UPC # 786725327966
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 4 in |
Width | 7.080 in |
Depth | 10 in |
Actual Width | 7.080 in |
Each - Width | 7.080 in |
Actual Depth | 10.04 in |
Actual Height | 4.100 in |
Details
Item | N1 LAY-IN 45 DEG INSIDE 4X4 CBN STL,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Features | Carbon steel 45 degrees elbow inside-opening fitting. |
Color | Ansi-61 Gray Smooth |
Knockouts | No |
Application | For use with LJW Series lay-in wireway. |
Standard | cULus |
Accessory Type | Elbow |
UL Listed | Yes |
Certified Listed | cULus |
Fitting Type | 45 Degree Inside |
Finish Type | Polyester Powder |
Type | Fitting |
Listings | UL, CSA |
Description
N1 LAY-IN 45 DEG INSIDE 4X4 CBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WAXE)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- WIEGMANN Wireway, Elbow, 90 Degree, 4x4 Sq In, Gray (L040490)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672NK)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 2X2 CRBN STL-GRAY (C0202)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- Wiegmann Cable Trays