Shop All Cable Trays
Wiegmann
N1 LAY-IN 45 DEG INSIDE 2.5X2.5 CS, GRY
Mfr # LJWL452B
Zoro # G8740740
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 8 in
- Width 4.250 in
- NEMA Rating 1
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # LJWL452B
- Zoro # G8740740
- UPC # 786725327027
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 8 in |
Width | 4.250 in |
Depth | 7 in |
Actual Height | 7.500 in |
Actual Width | 4.250 in |
Actual Depth | 7.125 in |
Actual Length | 7.125 in |
Each - Width | 4.250 in |
Details
Item | N1 LAY-IN 45 DEG INSIDE 2.5X2.5 CS,GRY |
Finish | Polyester Powder |
NEMA Rating | 1 |
Material | Carbon Steel |
Application | For use with LJW Series lay-in wireway. |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Features | Carbon steel 45 degrees elbow inside-opening fitting. |
Standard | cULus |
Finish Type | Polyester Powder |
Certified Listed | cULus |
Listings | UL, CSA |
Accessory Type | Elbow |
UL Listed | Yes |
Fitting Type | 45 Degree Inside |
Type | Fitting |
Description
N1 LAY-IN 45 DEG INSIDE 2.5X2.5 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RUMF32BD)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- SAFCORD Cord Protector, Gray, 6 ft. L (PLS875-GY)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X24 304SS (T8824CHSS)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672GNK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- Wiegmann Cable Trays