Shop All Cable Trays
Wiegmann
N1 HNGD WIREWAY, NO KO 8X8X36 CS, GRAY
Mfr # HS883NK
Zoro # G6994735
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Length 36 in
- Height 8 in
- Width 8.000 in
- NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HS883NK
- Zoro # G6994735
- UPC # 786725610853
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 36 in |
Height | 8 in |
Width | 8.000 in |
Depth | 36 in |
Size | 36 in x 8 in x 8 in |
Dimensions | 36 in x 8 in x 8 in |
Each - Width | 8.000 in |
Details
Finish | Polyester Powder |
NEMA Rating | 1 |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Features | Bodies and covers are fabricated from 14 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top. |
Certified Listed | cULus |
Listings | UL, CSA |
Standard | cULus |
UL Listed | Yes |
Enclosure Type | Nema 1 Type Enclosure |
Enclosure | Nema 1 Type Enclosure |
Type | Wireway |
Finish Type | Polyester Powder |
Material type | Carbon Steel |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 200mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-200-R)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GRAY (E0606NK)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- Wiegmann Cable Trays