Shop All Cable Trays
Wiegmann
N1 HNGD WIREWAY, NO KO 2X2X96 CS, GRAY
Mfr # HS228NK
Zoro # G7000518
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96 in
- Height 2 in
- Width 2.500 in
- NEMA Rating 1
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HS228NK
- Zoro # G7000518
- UPC # 786725883677
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 96 in |
Height | 2 in |
Width | 2.500 in |
Dimensions | 96 in x 2 in x 2 in |
Each - Width | 2.500 in |
Details
NEMA Rating | 1 |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Series | HS and S Series Wireway |
Features | Body and cover are fabricated from carbon steel; Combination hinge/screw cover design offers easy access to open top for "lay-in"of wiring; The screws do not need to be removed to open the top |
Color | Gray |
Certified Listed | cULus |
Finish Type | Polyester Powder |
Type | Wireway |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch Gy Sw Tgl Sp 20A120/277Vac (1221-2GY)
- ASI 6 AWG Multi Tap Connector 6-2-0 AWG 3 Port, 600 Volt, Black Insulation (AICD2-0-3)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (ZCKY41)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, EMT (877011)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GRAY (E0606NK)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 8in W x 4in D x 5ft L, Chrome (KK-8x4x5-EZ)
- Wiegmann Cable Trays