Shop All Cable Trays
Wiegmann
N1 HNGD WIREWAY, NO KO 2X2X120 CS, GRAY
Mfr # HS2210NK
Zoro # G6991460
product price: $270.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 3 in
- Width 2.500 in
- NEMA Rating 1
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HS2210NK
- Zoro # G6991460
- UPC # 786725609154
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 3 in |
Width | 2.500 in |
Depth | 120 in |
Actual Height | 2.500 in |
Actual Width | 2.500 in |
Each - Width | 2.500 in |
Details
Finish | Polyester Powder |
NEMA Rating | 1 |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Knockouts | No |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Features | Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top. |
Type | Wireway |
Certified Listed | cULus |
Enclosure Type | Nema 1 Type Enclosure |
UL Listed | Yes |
Standard | cULus |
Finish Type | Polyester Powder |
Listings | UL, CSA |
Enclosure | Nema 1 Type Enclosure |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Deep Device Box, Gang, 1 Gang, Steel (V5748)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Black (160303-100)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong, 3-Wire, Self-Ground, 15A 125V, White, 10PK (SSRE2-WH-10)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- ELECTRIDUCT Large Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-LG1-5PK-WT)
- Wiegmann Cable Trays