Shop All Cable Trays
Wiegmann
N1 HNGD WIREWAY-NO KO 12X12X120 CS-GRAY
Mfr # HS121210NK
Zoro # G6991320
product price: $1,508.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,508.99
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 12 in
- Width 12.000 in
- NEMA Rating 1
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HS121210NK
- Zoro # G6991320
- UPC # 786725611904
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 12 in |
Width | 12.000 in |
Depth | 120 in |
Each - Width | 12.000 in |
Details
Finish | Polyester Powder |
NEMA Rating | 1 |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Features | Bodies and covers are fabricated from 14 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top. |
Knockouts | No |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Color | Ansi-61 Gray Textured |
Listings | CSA |
Finish Type | Polyester Powder |
Enclosure Type | Nema 1 Type Enclosure |
Enclosure | Nema 1 Type Enclosure |
Type | Wireway |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 905 10 SS)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - White (HS364-S10-WHITE)
- INTERMATIC Electromechanical Timer, 24-Hr, DPST, 40A (T174R)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- Wiegmann Cable Trays