Shop All Cable Trays
Wiegmann
N1 HNGD WIREWAY, NO KO 10X10X120 CS-GRY
Mfr # HS101010NK
Zoro # G6994595
product price: $1,217.99
/ea
Free Shipping & Returns
$1,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 in
- Height 10 in
- Width 8.000 in
- NEMA Rating 1
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HS101010NK
- Zoro # G6994595
- UPC # 786725879984
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 120 in |
Height | 10 in |
Width | 8.000 in |
Each - Width | 8.000 in |
Dimensions | 120 in x 10 in x 10 in |
Details
NEMA Rating | 1 |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Features | Body and cover are fabricated from carbon steel; Combination hinge/screw cover design offers easy access to open top for "lay-in"of wiring; The screws do not need to be removed to open the top |
Color | Gray |
Series | HS and S Series Wireway |
Finish Type | Polyester Powder |
Type | Wireway |
Certified Listed | cULus |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Blue, 25' Length (14UL1015STRBLU25)
- ERICSON WT LckPlg, ;30 A;Yellow, Elastmr, 4Blds (2524-PW6P-AM)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- FESTO Proximity Sensor SMPO-1-H-B (SMPO-1-H-B)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- WIEGMANN N1 SCR CVR WIREWAY 6X6X36 CRBN STL, GRY (S6636)
- Wiegmann Cable Trays