Shop All Cable Trays
Wiegmann
N1 HNGD WIREWAY 6X6X96 CARBON STEEL-GRY
Mfr # HS668
Zoro # G6998594
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96 in
- Height 6 in
- Width 8.000 in
- NEMA Rating 1
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HS668
- Zoro # G6998594
- UPC # 786725883691
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 96 in |
Height | 6 in |
Width | 8.000 in |
Dimensions | 96 in x 6 in x 6 in |
Each - Width | 8.000 in |
Details
NEMA Rating | 1 |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Features | Body and cover are fabricated from carbon steel; Combination hinge/screw cover design offers easy access to open top for "lay-in"of wiring; The screws do not need to be removed to open the top; Knockouts are located on the side walls of the wireway |
Color | Gray |
Series | HS and S Series Wireway |
Knockouts | Yes |
Certified Listed | cULus |
Type | Wireway |
Finish Type | Polyester Powder |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Fireflex AERO Grade SIL/Glass 1-1/2", Red (FIA1.50RD)
- EATON ShortHandleSelectorSwitch, Blk, 4Pos, 22mm (M22-WRK4)
- GE Lighting Contactor Aux Contact Block, 2P (CR460XB2)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 5ft- White- 20 Pack (SR-CASE-2150-5-WT)
- Wiegmann Cable Trays