Shop All Cable Trays
Wiegmann
N1 HNGD WIREWAY 2X2X36 CRBN STL, GRAY
Mfr # HS223
Zoro # G6998856
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 3 in
- Width 2.500 in
- NEMA Rating 1
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HS223
- Zoro # G6998856
- UPC # 786725608706
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 3 in |
Width | 2.500 in |
Depth | 36 in |
Each - Width | 2.500 in |
Actual Width | 2.500 in |
Actual Height | 2.500 in |
Details
Finish | Polyester Powder |
NEMA Rating | 1 |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Knockouts | Yes |
Color | Ansi-61 Gray Smooth |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Features | Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top. Straight sections with knockouts are provided on side walls on wireways. |
UL Listed | Yes |
Finish Type | Polyester Powder |
Listings | UL, CSA |
Type | Wireway |
Enclosure | Nema 1 Type Enclosure |
Standard | cULus |
Certified Listed | cULus |
Enclosure Type | Nema 1 Type Enclosure |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- AMPHENOL ER 4C 416S PIN RECP BOX (MS3102A14S2P)
- WESTWARD Welding Cable, 2 AWG, 25 ft., Black, Rubber (19YE01)
- MONOPRICE Rack Shelf, 10in.H x 3.5in.W x 10in.D (8631)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D (RSCG060660GNK)
- WIEGMANN N1 SCR CVR WIREWAY 6X6X36 CRBN STL, GRY (S6636)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black, PK 5 (SR-WG-200-5-5PK-BK)
- Wiegmann Cable Trays