Shop All Cable Trays
Wiegmann
N1 HNGD WIREWAY 10X10X72 CRBN STL-GRY
Mfr # HS10106
Zoro # G6991418
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Height 10 in
- Width 8.000 in
- NEMA Rating 1
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HS10106
- Zoro # G6991418
- UPC # 786725883639
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 72 in |
Height | 10 in |
Width | 8.000 in |
Dimensions | 72 in x 10 in x 10 in |
Each - Width | 8.000 in |
Details
NEMA Rating | 1 |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Series | HS and S Series Wireway |
Knockouts | Yes |
Color | Gray |
Features | Body and cover are fabricated from carbon steel; Combination hinge/screw cover design offers easy access to open top for "lay-in"of wiring; The screws do not need to be removed to open the top; Knockouts are located on the side walls of the wireway |
Type | Wireway |
Certified Listed | cULus |
Finish Type | Polyester Powder |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 1NO (THCU10230E)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 3 D (G4X3LG6)
- DAYTON Circuit Breaker, NDB2-63 C25/3 Series 25A, 3 Pole, 480V AC, C Curve (5ZVC8)
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648GNK)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Hooks, Zinc (CT0014-03)
- Wiegmann Cable Trays