Shop All Cable Trays
Wiegmann
N1 HNG CVG WIRE TROUGH 8X8X24 CS, GRY
Mfr # T8824CH
Zoro # G6992337
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 8 in
- Width 8.000 in
- NEMA Rating 4, IP66
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # T8824CH
- Zoro # G6992337
- UPC # 786725326730
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 8 in |
Width | 8.000 in |
Depth | 24 in |
Actual Length | 24.000 in |
Each - Width | 8.000 in |
Details
Finish | Polyester Powder |
NEMA Rating | 4, IP66 |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Application | Designed to protect from dirt, dust, oil, and water. |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Features | Trough and cover fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Oil resistant gasket and adhesive are provided. Trough comes complete with easy to operate external clamps and a continuous hinge. External mounting feet are provided. |
Type | Trough |
Standard | cULus |
Finish Type | Polyester Powder |
Listings | UL, CSA |
Accessory Type | Trough |
UL Listed | Yes |
Certified Listed | cULus |
Description
Designed to protect wiring from dirt, dust, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA46)
- SOUTH MAIN HARDWARE 14-in 75-lb, Black, 1000 Standard Nylon Tie (220188)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GRAY (E0606NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- CABLOFIL Fastrut Connector, Electro Zinc, PK50 (FS41DC)
- Wiegmann Cable Trays