Shop All Cable Trays
Wiegmann
N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY
Mfr # T6648CH
Zoro # G6994979
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 6 in
- Width 6.000 in
- NEMA Rating 4, IP66
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # T6648CH
- Zoro # G6994979
- UPC # 786725326679
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 6.000 in |
Depth | 48 in |
Actual Length | 48.000 in |
Each - Width | 6.000 in |
Details
Finish | Polyester Powder |
NEMA Rating | 4, IP66 |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Features | Trough and cover fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Oil resistant gasket and adhesive are provided. Trough comes complete with easy to operate external clamps and a continuous hinge. External mounting feet are provided. |
Color | Ansi-61 Gray Smooth |
Application | Designed to protect from dirt, dust, oil, and water. |
Knockouts | No |
Certified Listed | cULus |
Type | Trough |
Accessory Type | Trough |
Listings | UL, CSA |
Standard | cULus |
Finish Type | Polyester Powder |
UL Listed | Yes |
Description
Designed to protect wiring from dirt, dust, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA52)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 60kA (SPD60)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034100)
- SQUARE D Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (25S40F)
- WIEGMANN Wireway, Elbow, 90 Degree, 4x4 Sq In, Gray (L040490)
- WIEGMANN N1 SCR CVR WIREWAY 6X6X36 CRBN STL, GRY (S6636)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- WIEGMANN N1 CONNECTOR (HS/S WW) 2X2 CRBN STL-GRAY (C0202)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X6 CS, GRY (S4406NK)
- HAMMOND Straight Section w/o KO, 6 x 6 x 120, Galv (CWSC6120GNK)
- Wiegmann Cable Trays