Shop All Cable Trays
Wiegmann
N1 HNG CVG WIRE TROUGH 6X6X30 CS, GRY
Mfr # T6630CH
Zoro # G6995767
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 6 in
- Width 6.000 in
- NEMA Rating 4, IP66
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # T6630CH
- Zoro # G6995767
- UPC # 786725326631
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 6.000 in |
Depth | 30 in |
Each - Width | 6.000 in |
Actual Length | 30.000 in |
Details
Finish | Polyester Powder |
NEMA Rating | 4, IP66 |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Application | Designed to protect from dirt, dust, oil, and water. |
Features | Trough and cover fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Oil resistant gasket and adhesive are provided. Trough comes complete with easy to operate external clamps and a continuous hinge. External mounting feet are provided. |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Accessory Type | Trough |
Finish Type | Polyester Powder |
UL Listed | Yes |
Standard | cULus |
Type | Trough |
Certified Listed | cULus |
Listings | UL, CSA |
Description
Designed to protect wiring from dirt, dust, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Hand Tally Counter, 4 Digit (3125)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 100mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-100-R)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- DAYTON Circuit Breaker, NDB2-63 D63/3 Series 63A, 3 Pole, 480V AC, D Curve (5ZVG5)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X24 304SS (T8824CHSS)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-SM1-5PK-WT)
- Wiegmann Cable Trays