Shop All Cable Trays
Wiegmann
N1 HNG CVG WIRE TROUGH 4X4X12 CS, GRY
Mfr # T4412CH
Zoro # G6991479
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 4 in
- Width 4.000 in
- NEMA Rating 4, IP66
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # T4412CH
- Zoro # G6991479
- UPC # 786725326419
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 4 in |
Width | 4.000 in |
Depth | 12 in |
Actual Length | 12.000 in |
Each - Width | 4.000 in |
Details
Finish | Polyester Powder |
NEMA Rating | 4, IP66 |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Features | Trough and cover fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Oil resistant gasket and adhesive are provided. Trough comes complete with easy to operate external clamps and a continuous hinge. External mounting feet are provided. |
Application | Designed to protect from dirt, dust, oil, and water. |
Finish Type | Polyester Powder |
UL Listed | Yes |
Standard | cULus |
Type | Trough |
Accessory Type | Trough |
Listings | UL, CSA |
Certified Listed | cULus |
Description
Designed to protect wiring from dirt, dust, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Contact Block, A-Single Circuit, 1 NO (50701000)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- PANDUIT Blade Kit, Gs2b, Gs2bl, Ppts Tools (K2-BLD2)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 White Raceway, Cord Cover Management Kit for Desks, Offices (201518VYW)
- Wiegmann Cable Trays