Shop All Cable Trays
Wiegmann
N1 HANGER (HS/S WW) 10X10 CRBN STL, GRAY
Mfr # BH1010
Zoro # G6996808
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 12 in
- Width 12.000 in
- NEMA Rating 1
- Cover Type Hinged/Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # BH1010
- Zoro # G6996808
- UPC # 786725394159
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 12 in |
Width | 12.000 in |
Depth | 1 in |
Actual Length | 1.000 in |
Each - Width | 12.000 in |
Details
Finish | Polyester Powder |
NEMA Rating | 1 |
Cover Type | Hinged/Screw Cover |
Material | Carbon Steel |
Application | For use with HS and S Series wireway. |
Color | Ansi-61 Gray Textured |
Knockouts | No |
Features | Carbon steel bracket hanger fitting. |
Accessory Type | Hanger |
Finish Type | Polyester Powder |
Standard | cULus |
Type | Accessory |
Certified Listed | cULus |
Listings | UL, CSA |
UL Listed | Yes |
Description
Bracket hanger for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP13)
- SQUARE D Bonding Screw Kit (4028345850K)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- WIEGMANN N1 SCR CVR WIREWAY 6X6X36 CRBN STL, GRY (S6636)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- Wiegmann Cable Trays