Shop All Cable Trays
Wiegmann
N1 END CAP (HS/S WW) NO KO 10X10 CS-GLV
Mfr # E1010GNK
Zoro # G7000019
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 10 in
- Width 10.000 in
- NEMA Rating 1
- Cover Type Hinged/Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # E1010GNK
- Zoro # G7000019
- UPC # 786725852239
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 10 in |
Width | 10.000 in |
Depth | 1 in |
Each - Width | 10.000 in |
Actual Length | 1.000 in |
Details
Finish | Galvanized |
NEMA Rating | 1 |
Cover Type | Hinged/Screw Cover |
Material | Carbon Steel |
Application | For use with HS and S Series wireway. |
Features | Galvanized endcap fitting. |
Knockouts | No |
Accessory Type | End Cap |
UL Listed | Yes |
Finish Type | Galvanized |
Certified Listed | cULus |
Standard | cULus |
Listings | UL, CSA |
Type | Accessory |
Description
End cap fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Cover, Non Fused, 100A, NEMA 4X (HBLDS10RC)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V517)
- WIREMOLD Poke-Thru Device (AV3CTCBK)
- KINDORF Angler Pipe Clamp, 1/2 In, PK10 (C 109 1/2 EG)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- WIEGMANN N1 SCR CVR WIREWAY 4X4X36 CRBN STL, GRY (S4436)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- Wiegmann Cable Trays