Shop All Enclosure Covers & Accessories
Wiegmann
N1 CROSS (HS/S WW) 4X4X8 CRBN STL, GALV
Mfr # X0404G
Zoro # G7335599
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 6.25 in
- Length 9 in
- Type Fitting
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # X0404G
- Zoro # G7335599
- UPC # 786725852321
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 10 in |
Width | 6.25 in |
Length | 9 in |
Depth | 9 in |
Actual Height | 10.125 in |
Actual Length | 9.000 in |
Each - Width | 6.250 in |
Actual Width | 6.250 in |
Description
Cross fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 2-1/2" dia., 1" W, PK5 (COV4117Z1)
- EATON Circuit Breaker, FAZ Series 16A, 1 Pole, 277/480V AC, B Curve (FAZ-B16/1-SP)
- OMRON Time Delay Relay, 120 to 240VAC, 5A, DPDT (H3CR-A8AC100-240/DC100-125)
- SIEMENS Push Button operator, 30 mm, Red (52PP2A2)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- Wiegmann Enclosure Covers & Accessories