Shop All Enclosure Covers & Accessories
Wiegmann
N1 CROSS (HS/S WW) 2.5X2.5X6.6 CS, GALV
Mfr # X0202G
Zoro # G7336000
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 7.5 in
- Length 7.5 in
- Type Fitting
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # X0202G
- Zoro # G7336000
- UPC # 786725852314
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4 in |
Width | 7.5 in |
Length | 7.5 in |
Depth | 8 in |
Actual Length | 7.500 in |
Each - Width | 7.500 in |
Actual Width | 7.500 in |
Actual Height | 3.500 in |
Actual Depth | 7.500 in |
Description
Cross fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A121206)
- ACT Standard Cable Tie, L 14", 50 Lbs, Black (14-50-UV-100)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IT-2/0B)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH4002B)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs. (PG1118HA0017)
- Wiegmann Enclosure Covers & Accessories