Shop All Cable Trays
Wiegmann
N1 CROSS (HS/S WW) 12X12X16 CS, GRY
Mfr # X1212
Zoro # G7000475
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 11 in
- Width 12.060 in
- NEMA Rating 1
- Cover Type Hinged/Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # X1212
- Zoro # G7000475
- UPC # 786725395958
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 11 in |
Width | 12.060 in |
Depth | 19 in |
Each - Width | 12.060 in |
Actual Width | 12.060 in |
Actual Depth | 18.500 in |
Actual Height | 11.250 in |
Actual Length | 18.500 in |
Details
Finish | Polyester Powder |
NEMA Rating | 1 |
Cover Type | Hinged/Screw Cover |
Material | Carbon Steel |
Knockouts | No |
Color | Ansi-61 Gray Smooth |
Application | For use with HS and S Series wireway. |
Features | Carbon steel cross fitting. |
UL Listed | Yes |
Certified Listed | cULus |
Listings | UL, CSA |
Type | Fitting |
Standard | cULus |
Finish Type | Polyester Powder |
Accessory Type | Cross |
Fitting Type | Cross |
Description
Cross fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- SCHNEIDER ELECTRIC Marked Legend, 60 mm For Emergncy Stp, PK5 (ZBY9320)
- CANTEX Elbow, 90 Degree, 24" Radius, 2 In., PVC (5133836)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 (HBL15MBK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- Wiegmann Cable Trays