Shop All Cable Trays
Wiegmann
N1 CROSS (HS/S WW) 12X12X16 CS-GALV
Mfr # X1212G
Zoro # G7000807
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 11 in
- Width 12.060 in
- NEMA Rating 1
- Cover Type Hinged/Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # X1212G
- Zoro # G7000807
- UPC # 786725852369
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 11 in |
Width | 12.060 in |
Depth | 19 in |
Each - Width | 12.060 in |
Actual Height | 11.250 in |
Actual Width | 12.060 in |
Actual Length | 18.500 in |
Actual Depth | 18.500 in |
Details
Finish | Galvanized |
NEMA Rating | 1 |
Cover Type | Hinged/Screw Cover |
Material | Carbon Steel |
Features | Galvanized cross fitting. |
Knockouts | No |
Application | For use with HS and S Series wireway. |
Certified Listed | cULus |
Listings | UL, CSA |
Type | Fitting |
Accessory Type | Cross |
Standard | cULus |
UL Listed | Yes |
Fitting Type | Cross |
Finish Type | Galvanized |
Description
Cross fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AB40-0AA0)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 24V, 208/240/277/380/480V (9070T500D19)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (LC1D65ABD)
- HELI-TUBE 3/4 In. OD X 100FT Nylon Spiral Wrap (HT 3/4 N-100)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GRAY (E0606NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- WIEGMANN Wireway, Elbow, 90 Degree, 4x4 Sq In, Gray (L040490)
- Wiegmann Cable Trays