Shop All Cable Trays
Wiegmann
N1 Cross (hs/s Ww), 10x10x14 Cs, Gry
Mfr # X1010
Zoro # G6069385
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 11 in
- Width 15.250 in
- NEMA Rating 1
- Cover Type Hinged/Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # X1010
- Zoro # G6069385
- UPC # 786725394951
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 11 in |
Width | 15.250 in |
Depth | 18 in |
Actual Height | 10.500 in |
Actual Length | 17.750 in |
Actual Width | 15.250 in |
Actual Depth | 17.750 in |
Each - Width | 15.250 in |
Description
N1 CROSS (HS/S WW) 10X10X14 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Welding Cable, 1/0,100 ft. (202106-100)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC50A)
- MERSEN Midget Fuse, 80A, 690V AC, 120kA (Q217180)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34240)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN N1 CONNECTOR (HS/S WW) 2X2 CRBN STL-GRAY (C0202)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Hooks, Zinc (CT0014-03)
- Wiegmann Cable Trays