Shop All Cable Trays
Wiegmann
N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV
Mfr # C0606G
Zoro # G6994464
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 8 in
- Width 8.000 in
- NEMA Rating 1
- Cover Type Hinged/Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # C0606G
- Zoro # G6994464
- UPC # 786725852451
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 8 in |
Width | 8.000 in |
Depth | 3 in |
Each - Width | 8.000 in |
Actual Length | 2.500 in |
Actual Depth | 2.500 in |
Details
Finish | Galvanized |
NEMA Rating | 1 |
Cover Type | Hinged/Screw Cover |
Material | Carbon Steel |
Application | For use with HS and S Series wireway. |
Features | Galvanized connector fitting. |
Knockouts | No |
Listings | UL, CSA |
UL Listed | Yes |
Certified Listed | cULus |
Accessory Type | Connector |
Finish Type | Galvanized |
Standard | cULus |
Type | Accessory |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- RITTAL Carbon Steel Enclosure, 7.90 in H, 8 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB080804HC)
- J&J ELECTRONICS J&J Electronics 005899F Raypak Thermal Fuse (005899F)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672GNK)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 White Raceway, Cord Cover Management Kit for Desks, Offices (201518VYW)
- Wiegmann Cable Trays