Shop All Cable Trays
Wiegmann
N1 CONNECTOR (HS/S WW) 2X2 CRBN STL-GRAY
Mfr # C0202
Zoro # G6998670
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Length 2.43 in
- Height 9.44 in
- Width 4.000 in
- NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # C0202
- Zoro # G6998670
- UPC # 786725390250
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 2.43 in |
Height | 9.44 in |
Width | 4.000 in |
Depth | 4.45 in |
Size | 2.43 in x 9 in x 9.44 in |
Actual Length | 2.500 in |
Actual Height | 9.44 in |
Actual Width | 9 in |
Each - Width | 4.000 in |
Actual Depth | 2.43 in |
Dimensions | 2.43 in x 9 in x 9.44 in |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KG3EXX)
- CAROL Cord, 16/3 SJOOW 300V-Black- 1000 RL (01342.41T.01)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Clear (9001K1L)
- LEGRAND End Feed, Ivory, NM2000, Ends (NM2010A)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- Wiegmann Cable Trays