Shop All Cable Trays
Wiegmann
N1 CONNECTOR (HS/S WW) 10X10 CS-GALV
Mfr # C1010G
Zoro # G6994050
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 12 in
- Width 12.000 in
- NEMA Rating 1
- Cover Type Hinged/Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # C1010G
- Zoro # G6994050
- UPC # 786725852475
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 12 in |
Width | 12.000 in |
Depth | 3 in |
Each - Width | 12.000 in |
Actual Depth | 2.500 in |
Actual Length | 2.500 in |
Details
Finish | Galvanized |
NEMA Rating | 1 |
Cover Type | Hinged/Screw Cover |
Material | Carbon Steel |
Knockouts | No |
Features | Galvanized connector fitting. |
Application | For use with HS and S Series wireway. |
Certified Listed | cULus |
Listings | UL, CSA |
UL Listed | Yes |
Accessory Type | Connector |
Standard | cULus |
Finish Type | Galvanized |
Type | Accessory |
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO270)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 2A, 600V AC, Non-Indicating (SLC002)
- MERSEN Forklift Limiter Fuse, ALS Series, 450 A, General Purpose, 125V AC, Bolt-On (ALS450)
- SOUTHWIRE Extension Cord, 14/3 Sjtw, L 25', Amps 15, Voltage 125V, Red (02407-8804)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- QUEST MFG Cable Tray L Wall Bracket, 6", Zinc (CT0025-06-03)
- Wiegmann Cable Trays