Shop All Axial Fans and Accessories
Wiegmann
Muffin Fan Finger Guard, 115VAC, 10" W.
Mfr # WAGARD10
Zoro # G1699424
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3-1/2"
- Height 10"
- Housing Material Die Cast Aluminum
- Watts 35
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # WAGARD10
- Zoro # G1699424
- UPC # 786725605705
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Depth | 3-1/2" |
Height | 10" |
Width | 10" |
For Fan Size (In.) | 10 |
For Fan Size | 10" |
Details
Housing Material | Die Cast Aluminum |
Watts | 35 |
Material | Electroplated Nickel Chrome Steel |
Item | Muffin Fan Finger Guard |
Standards | cULus |
Fits Fan Shape | Round |
Radiator Connection | 10 in |
Product Type | Compact Axial Fan Guard |
Description
Compact Axial Fan Guard, Radiator Connection 10 in, Fits Fan Shape Round, Frame Material Electroplated Nickel Chrome Steel, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Line (3740005800)
- SUPCO Connector, T1124C, PK100 (T1124C)
- GREYSTONE HOME PROD GRILLE BASEBOARD REGISTER 12X6 (AB3BRWH126)
- EVERPURE Replacement Bowl - 20" (3112-38)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 50 cfm, 4 21/32 in W. (FF6650CFM115VG)
- WIEGMANN Exhaust Grille, 4"x4" (EG44B)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 117 cfm, 6 1/8 in W. (FBF44115V)
- WIEGMANN Axial Fan, Round, 230V AC, 190/235 cfm, 6 7/9 in W. (WA6AXFN2)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 13,913 cfm, 11 5/8 in W. (FBF1010115V)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 239 cfm, 7 5/8 in W. (FBF66115V)
- XPOWER Air Movier, 115, 15.4 W. (P-26AR)
- Wiegmann Axial Fans and Accessories