Shop All Enclosure Covers & Accessories
Wiegmann
MOUNTING FOOT KIT FGL-OPQ
Mfr # HW-LMTGFTKIT
Zoro # G7334637
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Fiberglass
- NEMA Enclosure Type NEMA 4X
- Nema Rating 4X
- UL Listed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-LMTGFTKIT
- Zoro # G7334637
- UPC # 786725879489
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Mounting Foot Kit |
Type | Accessory |
Material | Fiberglass |
NEMA Enclosure Type | NEMA 4X |
Nema Rating | 4X |
UL Listed | Yes |
Certified Listed | cULus |
Accessory Type | Mounting Foot Kit |
Description
Mounting Foot Kit to be used with the Classic Series line of enclosures. (2 pieces per kit)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve (FAZ-B32/1-SP)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA01339)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 25' Length, 0.0400" Diameter, Silver (18N8025)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (3RT20151AB01)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- Wiegmann Enclosure Covers & Accessories