Shop All Electrical Box Hardware
Wiegmann
Mounting Feet, Feet Accessory, Chrome
Mfr # N412MFK
Zoro # G7508252
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Feet
- Type Accessory
- Material Chrome
- Length 2 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N412MFK
- Zoro # G7508252
- UPC # 786725347476
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 2 in |
Width | 6 in |
Depth | 1 in |
Height | 6.00" |
Size | 1 in x 5.5 in x 5.5 in |
Each - Width | 5.500 in |
Dimensions | 1 in x 5.5 in x 5.5 in |
Details
Item | Mounting Feet |
Accessory Type | Feet |
Type | Accessory |
Material | Chrome |
Color | Stainless Steel |
Application | Use to Replace Accessories |
For Use With | NEMA 412C Enclosures |
Sub-Category | Mounting Accessories |
Finish | Chrome plated |
Includes | Assembly Hardware |
Special Features | Contains four steel external mounting feet. Sealing washers are provided with each kit to maintain NEMA 4 or 12 rating after installation. Plated finish. |
Material type | Carbon Steel |
Cubic Capacity | 30.25 cu.in |
Features | Fabricated from carbon steel; Sealing washers provided with each kit to maintain a NEMA Type 4 or 12 rating after installation |
Description
Mounting Feet, Material Chrome, Finish Chrome Plated, For Use With NEMA 412C Enclosures, Sub-Category Mounting Accessories, Application Use to Replace Accessories, Height 6 in, Length 2 in, Width 6 in, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN122120500)
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-GY-2PK)
- BELL OUTDOOR Weatherproof Flip Cover Kit, 1-Gang, 3 Gang, Flip/Snap (5839-5WRTR)
- HUBBELL Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15P, White (HBL5278C)
- WIEGMANN Lock For N412302408C Enclosure (N41214TBKL)
- WIEGMANN Back Panel, Panel Accessory, 12 Gang, Aluminum (HW-MP1614A)
- WIEGMANN Back Panel, Panel Accessory, Fiberglass (HW-MP1412FG)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (N1P1012)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (N1P0608)
- WIEGMANN Wire Way, Carbon Steel, Post (S121248NK)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, Floor Box (840)
- Wiegmann Electrical Box Hardware