Shop All Enclosure Covers & Accessories
Wiegmann
MOUNTING CHANNEL ULTIMATE 24 IN. CS- WH
Mfr # HFWMC24C
Zoro # G7337254
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in
- Length 24 in
- Type Accessory
- Color White
- Finish Polyester Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWMC24C
- Zoro # G7337254
- UPC # 786725862344
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Width | 0.75 in |
Length | 24 in |
Actual Width | 0.75 in |
Details
Item | Mounting Kit |
Type | Accessory |
Color | White |
Finish | Polyester Powder |
Finish Type | Polyester Powder |
Accessory Type | Mounting Channel |
Certified Listed | UL Recognized |
Description
Mounting channels can be used when installing Din Rails, grid straps and rack mounting angles. Channels can be mounted both vertically and horizontally to collar studs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- ENM Hour Meter, 3-Hole Round, LCD, Flange (TB44B69A)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR2)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QOM70VH)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- GARDNER BENDER Switch and Outlet Box Installation Screw (BSK-100)
- Wiegmann Enclosure Covers & Accessories