Shop All Enclosure Covers & Accessories
Wiegmann
MOUNTING CHANNEL ULTIMATE 20 IN. CS- WH
Mfr # HFWMC20C
Zoro # G7335644
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in
- Length 2 in
- Type Accessory
- Color White
- Finish Polyester Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWMC20C
- Zoro # G7335644
- UPC # 786725862337
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Width | 0.75 in |
Length | 2 in |
Actual Width | 0.75 in |
Details
Item | Mounting Kit |
Type | Accessory |
Color | White |
Finish | Polyester Powder |
Finish Type | Polyester Powder |
Certified Listed | UL Recognized |
Accessory Type | Mounting Channel |
Description
Mounting channels can be used when installing Din Rails, grid straps and rack mounting angles. Channels can be mounted both vertically and horizontally to collar studs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1152-0AB30-1FA0)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 16 in W, 8.30 in D, NEMA 12, 3R, 4, Hinged (WM201608NC)
- GENERAC 2.2L 30Kw Cold Weather Kit (7651)
- BUYERS PRODUCTS Black Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary (6391206)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- Wiegmann Enclosure Covers & Accessories