Shop All Enclosure Covers & Accessories
Wiegmann
MOUNTING CHANNEL ULTIMATE 16 IN. CS- WH
Mfr # HFWMC16C
Zoro # G7336579
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in
- Length 16 in
- Type Accessory
- Color White
- Finish Polyester Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWMC16C
- Zoro # G7336579
- UPC # 786725862320
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Width | 0.75 in |
Length | 16 in |
Actual Width | 0.75 in |
Details
Item | Mounting Kit |
Type | Accessory |
Color | White |
Finish | Polyester Powder |
Accessory Type | Mounting Channel |
Certified Listed | UL Recognized |
Finish Type | Polyester Powder |
Description
Mounting channels can be used when installing Din Rails, grid straps and rack mounting angles. Channels can be mounted both vertically and horizontally to collar studs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (CRS20BLKTR)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11588184)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, flush, 14in W x 50in H (NQC50F)
- Wiegmann Enclosure Covers & Accessories