Shop All Enclosure Covers & Accessories
Wiegmann
LOUVER PLATE ONLY
Mfr # HW-LP
Zoro # G7336177
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Accessory
- Series Accessory
- Certified Listed cULus
- Finish Type Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-LP
- Zoro # G7336177
- UPC # 786725858750
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Plate |
Material | Steel |
Type | Accessory |
Series | Accessory |
Certified Listed | cULus |
Finish Type | Painted |
Cover Type | Louver Plate |
UL Listed | Yes |
Nema Rating | 4X |
Accessory Type | Louver Plate |
Description
Louver Plate is used to ventilate an enclosure. This is the plate only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-1000SP-BLACK)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201176)
- SQUARE D OVERLOAD RELAY 9-13FLA CLASS10 (LRD16)
- CANTEX Divider Plate Low Voltge (EZLVD-SW)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- Wiegmann Enclosure Covers & Accessories