Shop All Enclosure Parts
Wiegmann
Louver Plate Kit, 8.19 in. Hx9.5 in. W
Mfr # WAVK0806
Zoro # G1914035
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyster Powder Coated
- For Use With NEMA 12 Enclosure
- Frame Height 8.19 in
- Color ANSI 61 Gray
- Cut Out Height 6.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAVK0806
- Zoro # G1914035
- UPC # 786725496006
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Frame Height | 8.19 in |
Cut Out Height | 6.93 in |
Cut Out Width | 8.25 in |
Cut Out Depth | 0.5 in |
Frame Width | 9 1/2 in |
Frame Depth | 0.38 in |
Details
Item | Louver Plate Kit |
Finish | Polyster Powder Coated |
For Use With | NEMA 12 Enclosure |
Color | ANSI 61 Gray |
Frame Material | 14 ga Steel |
Includes | MOUNTING HARDWARE |
Description
Louver Plate Kit, Frame Height 8.19 in, Frame Width 9 1/2 in, Frame Depth 0.38 in, Cut Out Height 6.93 in, Cut Out Width 8.25 in, Cut Out Depth 0.5 in, Finish Polyster Powder Coated, For Use With NEMA 12 Enclosure, Includes Mounting Hardware, Frame Material 14 ga Steel, Color ANSI 61 Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- EATON Non-Illuminated Selectr Switch, Metal, 1NO (HT8JAH3AA5)
- OMRON Electronic Timer, 7 Days, SPST-NO (H5F-KB)
- WIEGMANN Hole Seal, 1.12 In Hole dia., Steel (WAS075)
- WIEGMANN Louver Plate Kit, 4.75 in. Hx4.5 in. W (WAVK0304)
- WIEGMANN Hole Plug, Steel, 3.00" Conduit Size (WAS250)
- WIEGMANN Hole Seal, 3.64 In Hole dia., Steel (WAS300)
- WIEGMANN Latch Kit, Assembly (WAL2A)
- WIEGMANN Hole Seal, 4.00 In Hole dia., Steel (WAS350)
- WIEGMANN Hole Plug, SS, 1.38" Conduit Size (WAS100SS)
- Wiegmann Enclosure Parts